Loading & Unloading Zone No Parking Sign, 12" W, 18" H, English, Aluminum
Mfr # 3085
Zoro # G8889793
product price: $20.29
/eaKey Features
Legend
Patient Loading and Unloading Only
Width
12"
Height
18"
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3085
Zoro #
G8889793
UPC #
00611105902498
Country of Origin
United States
Dimensions
Width
12"
Height
18"
Details
Item
Loading & Unloading Zone No Parking Sign
Legend
Patient Loading and Unloading Only
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Symbol
None
Legend Style
Text
Description
Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.