Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Board, Unfilled, 11-1/2 In H

  • Mfr # 7113E

  • Zoro # G4915285


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Includes
Lockout Tagout Board
For Lockout Type
General Lockout/Tagout
Number of Components
0
Number of Padlocks Held
6
Standards
OSHA 1910.147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7113E
Zoro #
G4915285
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2.5 in
Overall Width
11 in
Overall Height
11 in

Details

Item
Lockout Board
Includes
Lockout Tagout Board
For Lockout Type
General Lockout/Tagout
Number of Components
0
Number of Padlocks Held
6
Standards
OSHA 1910.147
Legend
Lockout Center
Number of Padlocks Included
0
Material
Plastic
Lockout Visibility
Board Only
Wall Mounting
Yes
Portable
No
Color
Yellow
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Language
English
Number of Hooks
6
Filled/Unfilled
Unfilled
Background Color
Yellow
Cover Type
Open Front
Number of Compartments
0
Visibility Inside
Board Only
Number of Lockouts Included
0
Station Type
Lockout Station
Number of Hasps Included
0
Filled
No
Number of Tags Included
0
Legend Type
Text

Description

Lockout Board, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Board Only, Language English, Background Color Yellow, Includes Lockout Tagout Board, Legend Lockout Center, Legend Type Text, Material Plastic, Mounting Location Wall, Number of Compartments 0, Number of Hooks 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.