Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Hasp, Orange, Steel

  • Mfr # 7840

  • Zoro # G521723348


product price: $210.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7840
Zoro #
G521723348
UPC #
-
Country of Origin
China

Description

Lockout Hasp, Closed Jaw Hole Size Not Applicable, For Maximum Padlock Shackle Diameter 5/16 in, Hasp Closure Type Not Applicable, Lockout Material Steel, Lockout Material Finish Powder Coated, Maximum Number of Padlocks 1, Product Type Lockout Hasp, Resistance Properties Corrosion Resistant, Includes Wall Mount Bracket, Lockout Color Orange, Overall Length 22 in, Overall Width 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.