Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Hasp, Silver, Stainless Steel

  • Mfr # 7660

  • Zoro # G721723483


product price: $18.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7660
Zoro #
G721723483
UPC #
-
Country of Origin
India

Description

Lockout Hasp, Closed Jaw Hole Size 1 in, For Maximum Padlock Shackle Diameter 1/3 in, Hasp Closure Type Scissor Action, Lockout Material Stainless Steel, Lockout Material Finish Plain, Maximum Number of Padlocks 6, Product Type Stainless Steel Hasp, Resistance Properties Corrosion Resistant, Lockout Color Silver, Overall Length 4 1/2 in, Overall Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.