Zoro Homepage

Lockout Hasp, Silver, Stainless Steel

  • Mfr # 7664

  • Zoro # G021724166


product price: $22.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7664
Zoro #
G021724166
UPC #
-
Country of Origin
India

Description

Lockout Hasp, Closed Jaw Hole Size 1 in, 1 1/2 in, For Maximum Padlock Shackle Diameter 1/3 in, Hasp Closure Type Dual End, Lockout Material Stainless Steel, Lockout Material Finish Plain, Maximum Number of Padlocks 6, Product Type Dual-End Hasp, Resistance Properties Corrosion Resistant, Lockout Color Silver, Overall Length 5 1/2 in, Overall Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.