Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Hasp, Silver, Stainless Steel

  • Mfr # 7665

  • Zoro # G521723249


product price: $21.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7665
Zoro #
G521723249
UPC #
-
Country of Origin
India

Description

Lockout Hasp, Closed Jaw Hole Size 2 1/4 in, For Maximum Padlock Shackle Diameter 9/32 in, Hasp Closure Type Hinged, Lockout Material Stainless Steel, Lockout Material Finish Plain, Maximum Number of Padlocks 8, Product Type Lockout Hasp, Resistance Properties Corrosion Resistant, Lockout Color Silver, Overall Length 6 1/2 in, Overall Width 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.