Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Hasp, Red, Recycled Plastic, 6 Max. No. of Padlocks, 3/8 in Max. Shackle Dia.

  • Mfr # 7108

  • Zoro # G4915267


product price: $8.15
/ea

Key Features

Material
Recycled Plastic
Max. Number of Padlocks
6
For Maximum Padlock Shackle Diameter
3/8 in
Overall Length
5 in
Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7108
Zoro #
G4915267
UPC #
-
Country of Origin
United States

Dimensions

For Maximum Padlock Shackle Diameter
3/8 in
Overall Length
5 in
Width
1 1/2 in
Closed Jaw Hole Size
1 in
Overall Width
1 1/2 in

Details

Item
Lockout Hasp
Material
Recycled Plastic
Max. Number of Padlocks
6
Lockout Color
Red
Standards
UL Listed
Legend
No Legend
Nonsparking
Yes
Coating Material
Not Coated
Pry-Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Lockout Hasp Style
Standard
Hasp Closure Type
Standard
Maximum Number of Padlocks
6
Resistance Properties
Non-Conductive
Header
None/No Header
Lockout Material
Plastic
Product Type
Standard Hasp

Description

Lockout Hasp, Closed Jaw Hole Size 1 in, For Maximum Padlock Shackle Diameter 3/8 in, Hasp Closure Type Standard, Lockout Material Plastic, Lockout Material Finish Not Applicable, Maximum Number of Padlocks 6, Product Type Standard Hasp, Resistance Properties Non-Conductive, Hasp Style Standard, Header None/No Header, Legend No Legend, Lockout Color Red, Overall Length 5 in, Overall Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.