Zoro Homepage

Lockout Kit, 8 Lockouts Included

  • Mfr # 7832

  • Zoro # G814385703


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Includes
For Lockout Type
Electrical
Key Type
Keyed Different
Language
English
Filled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7832
Zoro #
G814385703
UPC #
-
Country of Origin
United States

Dimensions

Carrying Case Dimensions
12 in D x 15 in W x 18 in H

Details

Item
Lockout Kit
Includes
For Lockout Type
Electrical
Key Type
Keyed Different
Language
English
Filled
Yes
Number of Tags Included
10
Cable Lockouts Included
Yes
Carrying Case Type
Tool Bag
Number of Padlocks Included
2
Number of Hasps Included
2
Maximum Number of Padlocks
2
Number of Lockouts Included
8
Plug Lockout Type
Battery Cable Connector Lockout, Plug Encasing Lockout
Included Lockout Types
Cable, Fuse, Hasps, Padlocks, Plug, Tags
Electrical Lockouts Included
(2) Universal Fuse Carrier/Isolation Port Lockouts

Description

Lockout Kit, Filled Yes, For Maximum Hand Wheel Diameter Not Applicable, Number of Lockouts Included 8, Number of Tags Included 10, Carrying Case Type Tool Bag, For Valve Handle Type Not Applicable, Included Lockout Types Cable, Fuse, Hasps, Padlocks, Plug, Tags, Language English, Plug Lockout Type Battery Cable Connector Lockout, Plug Encasing Lockout, Cable Lockouts Included Yes, Carrying Case Dimensions 12 in D x 15 in W x 18 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.