Lockout Kit, 8 Lockouts Included
Mfr # 7833
Zoro # G514385713
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Includes
(10) Cable Ties, (2) Red KD Padlocks, Cable Lockout, Large Plug Lockout, Lockout Tags 10 per Pack, Multi Plug Lockout, Plastic Hasps, RFID Blocking Bags, Small Plug Lockout, Small Tool Bag, Universal Fuse Carrier/Isolation Port Lockout
For Lockout Type
Electrical
Key Type
Keyed Different
Language
English
Filled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7833
Zoro #
G514385713
UPC #
-
Country of Origin
United States
Dimensions
Carrying Case Dimensions
8 in D x 7 in W x 12 in H
Details
Item
Lockout Kit
Includes
(10) Cable Ties, (2) Red KD Padlocks, Cable Lockout, Large Plug Lockout, Lockout Tags 10 per Pack, Multi Plug Lockout, Plastic Hasps, RFID Blocking Bags, Small Plug Lockout, Small Tool Bag, Universal Fuse Carrier/Isolation Port Lockout
For Lockout Type
Electrical
Key Type
Keyed Different
Language
English
Filled
Yes
Cable Lockouts Included
Yes
Number of Tags Included
10
Maximum Number of Padlocks
2
Number of Padlocks Included
2
Number of Lockouts Included
6
Carrying Case Type
Tool Bag
Number of Hasps Included
1
Included Lockout Types
Cable, Fuse, Hasps, Padlocks, Plug, Tags
Plug Lockout Type
Battery Cable Connector Lockout, Plug Encasing Lockout
Electrical Lockouts Included
Universal Fuse Carrier/Isolation Port Lockouts
Description
Lockout Kit, Filled Yes, For Maximum Hand Wheel Diameter Not Applicable, Number of Lockouts Included 6, Number of Tags Included 10, Carrying Case Type Tool Bag, For Valve Handle Type Not Applicable, Included Lockout Types Cable, Fuse, Hasps, Padlocks, Plug, Tags, Language English, Plug Lockout Type Battery Cable Connector Lockout, Plug Encasing Lockout, Cable Lockouts Included Yes, Carrying Case Dimensions 8 in D x 7 in W x 12 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.