Zoro Homepage

Lockout Kit, Filled, Electrical

  • Mfr # 2731

  • Zoro # G5503181


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Breaker Lockout, Fits Single, Double and Triple Pole Switches 0.3 in to 0.6 in High, 0.35 in to 0.44 in Depth with or without a Hole, Accommodates (1) Padlock with a Shackle Diameter upto 9/32 in, (1) Large Steel Hasp, 1-1/2 in Closed Hole, Accommodates upto (6) Padlocks with a Shackle Diameter upto 3/8 in, (1) Small Steel Hasp, 1 in Closed Hole, Accommodates upto (6) Padlocks with a Shackle Diameter upto 3/8 in, (2) Aluminum Padlocks, 1.5 in Shackle, Keyed Different with (1) Key Per Padlock, Color Red, (3) Lockout Tags with Legend, "Do Not Operate" 50 lb Pull Strength Exceeds OSHA Requirements
For Lockout Type
Electrical
Number of Components
11
Number of Padlocks Held
2
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2731
Zoro #
G5503181
UPC #
611105914842
Country of Origin
United States

Dimensions

Carrying Case Dimensions
2 in D x 7 in W x 6 in H
For Maximum Hand Wheel Diameter
2 1/2 in
For Maximum Padlock Shackle Diameter
1 1/2 in
Overall Depth
2 in
Overall Height
6 in
Overall Width
7 in

Details

Item
Lockout Kit
Includes
(1) Breaker Lockout, Fits Single, Double and Triple Pole Switches 0.3 in to 0.6 in High, 0.35 in to 0.44 in Depth with or without a Hole, Accommodates (1) Padlock with a Shackle Diameter upto 9/32 in, (1) Large Steel Hasp, 1-1/2 in Closed Hole, Accommodates upto (6) Padlocks with a Shackle Diameter upto 3/8 in, (1) Small Steel Hasp, 1 in Closed Hole, Accommodates upto (6) Padlocks with a Shackle Diameter upto 3/8 in, (2) Aluminum Padlocks, 1.5 in Shackle, Keyed Different with (1) Key Per Padlock, Color Red, (3) Lockout Tags with Legend, "Do Not Operate" 50 lb Pull Strength Exceeds OSHA Requirements
For Lockout Type
Electrical
Number of Components
11
Number of Padlocks Held
2
Standards
UL Listed
Key Type
Keyed Different
Legend
Do Not Operate
Material
Recycled PET Fabric
Filled/Unfilled
Filled
Wall Mounting
No
Language
English
Included Padlock Body Material
Aluminum
Number of Padlocks Included
2
Lockout Visibility
No
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Portable
Yes
Color
Red
Filled
Yes
Carrying Case Type
Pouch
Included Lockout Types
Circuit Breaker
Electrical Lockouts Included
(1) Circuit Breaker Lockout Device
Number of Hasps Included
2
Number of Lockouts Included
1
Padlock Body Material
Aluminum
Number of Tags Included
3
For Valve Handle Type
Hand Wheel
Number of Compartments
1
Cover Type
Closed

Description

Lockout Kit, Filled Yes, For Maximum Hand Wheel Diameter 2 1/2 in, Number of Lockouts Included 1, Number of Tags Included 3, Carrying Case Type Pouch, For Valve Handle Type Hand Wheel, Included Lockout Types Circuit Breaker, Language English, Carrying Case Dimensions 2 in D x 7 in W x 6 in H, Carrying Case Material Fabric, Electrical Lockouts Included (1) Circuit Breaker Lockout Device, For Lockout Type Electrical, For Maximum Padlock Shackle Diameter 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.