Lockout Padlock Cabinet
Mfr # 7335
Zoro # G609440112
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Keys, Security Lock
Number of Padlocks Included
0
Station Type
Padlock Station
Number of Hooks
10
Cover Type
Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7335
Zoro #
G609440112
UPC #
-
Country of Origin
India
Dimensions
Overall Width
14 in
Overall Height
10.5 in
Overall Depth
2 in
Details
Item
Lockout Padlock Cabinet
Includes
(2) Keys, Security Lock
Number of Padlocks Included
0
Station Type
Padlock Station
Number of Hooks
10
Cover Type
Closed
Visibility Inside
Clear
Filled
Yes
Material
Steel
Number of Lockouts Included
0
Number of Hasps Included
0
Number of Tags Included
0
Finish
Powder Coated
Description
Lockout Padlock Cabinet, Cable Lockouts Included Not Applicable, Cover Type Closed, Electrical Lockouts Included Not Applicable, Filled Yes, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Clear, Finish Powder Coated, Includes (2) Keys, Security Lock, Material Steel, Number of Hooks 10, Overall Depth 2 in, Overall Height 10.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.