Lockout Padlock Cabinet
Mfr # 7336
Zoro # G009440064
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Keys, Security Lock
Number of Padlocks Included
0
Overall Height
18.25 in
Material
Steel
Station Type
Padlock Station
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7336
Zoro #
G009440064
UPC #
-
Country of Origin
India
Dimensions
Overall Height
18.25 in
Overall Depth
2 in
Overall Width
15.5 in
Details
Item
Lockout Padlock Cabinet
Includes
(2) Keys, Security Lock
Number of Padlocks Included
0
Material
Steel
Station Type
Padlock Station
Number of Hooks
21
Visibility Inside
Clear
Cover Type
Closed
Filled
Yes
Number of Tags Included
0
Number of Lockouts Included
0
Number of Hasps Included
0
Finish
Powder Coated
Description
Lockout Padlock Cabinet, Cable Lockouts Included Not Applicable, Cover Type Closed, Electrical Lockouts Included Not Applicable, Filled Yes, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Clear, Finish Powder Coated, Includes (2) Keys, Security Lock, Material Steel, Number of Hooks 21, Overall Depth 2 in, Overall Height 18.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.