KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lockout Padlock, KA, Yellow, 1-3/4"H, PK6

ZING| Zoro #: G1274043| Mfr #: 7069

$72.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Body Finish: Plastic Encased
Key Type: Alike
Item: Lockout Padlock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1274043 Mfr #: 7069
Body Finish: Plastic EncasedKey Type: Alike
Item: Lockout PadlockShackle Width: 11/16"
Bumper Color: YellowBody Material: Aluminum
Shackle Height: 1-1/2"Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Body Height: 1-3/4"Body Thickness: 3/4"
Shackle Material: Plastic Encased SteelShackle Dia.: 1/4"
Number of Pins: 6Includes: English, Spanish, French Lockout Labels
Legend: Danger Locked Out Do Not RemoveBody Color: Yellow
Shackle Type: OpenBody Width: 1-1/2"
Country of Origin (subject to change): China

Description

Lockout Padlock, RecycLock(TM), Key Type Alike, Body Material Plastic Encased Aluminum, Shackle Dia. 1/4 In., Shackle Height 1-1/2 In., Shackle Material Plastic Encased Steel, Shackle Width 11/16 In., Body Width 1-1/2 In., Body Thickness 3/4 In., Legend Danger Locked Out Do Not Remove, Bumper Color Yellow, Includes Trilingual Lockout Label, Minimum 70 Percent Post-Consumer Recycled Content, Body Height 1-3/4 In., Body Finish Plastic Encased, Body Color Yellow, Shackle Type Open, Number of Pins 6

Reviews