Zoro Homepage

Lockout Station, Electrical, 18 In H

  • Mfr # 6062

  • Zoro # G4936434


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Cylinder Lockout, (1) Large Plug Lockout, (1) Large Valve Lockout, (1) Multipole Breaker Lockout, (1) Small Plug Lockout, (1) Small Valve Lockout, (1) Wall Switch Lockout, (10) Cable Ties, (10) Lockout Tags with Legend "Do Not Operate", (2) 1 1/2 in Closed Hole Large Steel Hasps, (2) 1 1/2 in Shackle Padlocks with (1) Key Per Padlock, (2) 3 in Shackle Padlocks with (1) Key Per Padlock, (2) Single Breaker Lockouts, (2) 1 in Closed Hole Small Steel Hasps
For Lockout Type
Electrical, Valve
Number of Components
37
Number of Padlocks Held
9
Standards
OSHA 1910.147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6062
Zoro #
G4936434
UPC #
611105914927
Country of Origin
United States

Dimensions

Overall Width
15.25 in
Overall Height
16 in
Overall Depth
5.5 in

Details

Item
Lockout Station
Includes
(1) Cylinder Lockout, (1) Large Plug Lockout, (1) Large Valve Lockout, (1) Multipole Breaker Lockout, (1) Small Plug Lockout, (1) Small Valve Lockout, (1) Wall Switch Lockout, (10) Cable Ties, (10) Lockout Tags with Legend "Do Not Operate", (2) 1 1/2 in Closed Hole Large Steel Hasps, (2) 1 1/2 in Shackle Padlocks with (1) Key Per Padlock, (2) 3 in Shackle Padlocks with (1) Key Per Padlock, (2) Single Breaker Lockouts, (2) 1 in Closed Hole Small Steel Hasps
For Lockout Type
Electrical, Valve
Number of Components
37
Number of Padlocks Held
9
Standards
OSHA 1910.147
Key Type
Keyed Different
Legend
Lockout Tagout Station
Included Padlock Body Material
Steel
Material
Stainless Steel
Number of Padlocks Included
4
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Wall Mounting
Yes
Color
Yellow
Lockout Visibility
No
Portable
Yes
Language
English
Filled/Unfilled
Filled
Background Color
Yellow
Door Type
Metal
Total Number of Components Included
37
Station Type
Lockout Station
Legend Type
Text
Valve Lockouts Included
(2) Valve Lockout Devices
Cover Type
Closed
Filled
Yes
Number of Compartments
3
Visibility Inside
None
Number of Tags Included
10
Electrical Lockouts Included
(1) Wall Switch Lockout Device, (2) Circuit Breaker Lockout Devices, (3) Plug Lockout Devices
Number of Hasps Included
4
Number of Lockouts Included
37

Description

Lockout Station, Cable Lockouts Included Not Applicable, Cover Type Closed, Electrical Lockouts Included (1) Wall Switch Lockout Device, (2) Circuit Breaker Lockout Devices, (3) Plug Lockout Devices, Filled Yes, Number of Hasps Included 4, Number of Lockouts Included 37, Number of Padlocks Included 4, Number of Tags Included 10, Visibility Inside None, For Lockout Type Electrical, Valve, Language English, Background Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.