Zoro Homepage

Lockout Station, Filled, 28 Padlocks

  • Mfr # 7116

  • Zoro # G4284831


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Includes
(10) Cable Ties, (10) Lockout Tags with Legend "Do Not Operate", (2) 1 1/2 in Closed Hole Large Steel Hasps, (2) 1 in Closed Hole Small Steel Hasps, (24) 1 1/2 in Shackle Padlocks with (1) Key Per Padlock, (4) 3 in Shackle Padlocks with (1) Key Per Padlock
For Lockout Type
General
Number of Components
52
Number of Padlocks Held
56
Standards
OSHA 1910.147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7116
Zoro #
G4284831
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2.5 in
Overall Width
23 in
Overall Height
23 in

Details

Item
Lockout Station
Includes
(10) Cable Ties, (10) Lockout Tags with Legend "Do Not Operate", (2) 1 1/2 in Closed Hole Large Steel Hasps, (2) 1 in Closed Hole Small Steel Hasps, (24) 1 1/2 in Shackle Padlocks with (1) Key Per Padlock, (4) 3 in Shackle Padlocks with (1) Key Per Padlock
For Lockout Type
General
Number of Components
52
Number of Padlocks Held
56
Standards
OSHA 1910.147
Key Type
Keyed Different
Legend
Lockout Center
Language
English
Number of Hooks
33
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Lockout Visibility
Board Only
Wall Mounting
Yes
Portable
No
Filled/Unfilled
Filled
Color
Yellow
Material
Plastic
Number of Padlocks Included
28
Included Padlock Body Material
Plastic Coated Aluminum
Background Color
Yellow
Total Number of Components Included
52
Padlock Body Material
Aluminum
Number of Tags Included
10
Number of Compartments
0
Number of Hasps Included
4
Station Type
Lockout Station
Cover Type
Open Front
Legend Type
Text
Number of Lockouts Included
52
Filled
Yes
Visibility Inside
Board Only

Description

Lockout Station, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included Not Applicable, Filled Yes, Number of Hasps Included 4, Number of Lockouts Included 52, Number of Padlocks Included 28, Number of Tags Included 10, Visibility Inside Board Only, For Lockout Type General, Language English, Background Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.