Zoro Homepage

Lockout Station, Filled, 8 Padlocks

  • Mfr # 7114

  • Zoro # G3935617


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) 1 1/2 in Closed Hole Large Steel Hasp (7107), (1) 3 in Shackle Padlock (7046) with (1) Key Per Padlock, (1) 1 in Closed Hole Small Steel Hasp (7106), (10) Cable Ties, (10) Lockout Tags (7010) with Legend "Do Not Operate", (7) 1 1/2 in Shackle Padlocks (7030) with (1) Key Per Padlock
For Lockout Type
General
Number of Components
30
Number of Padlocks Held
16
Standards
OSHA 1910.147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7114
Zoro #
G3935617
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 in
Overall Depth
2.5 in
Overall Width
15 in

Details

Item
Lockout Station
Includes
(1) 1 1/2 in Closed Hole Large Steel Hasp (7107), (1) 3 in Shackle Padlock (7046) with (1) Key Per Padlock, (1) 1 in Closed Hole Small Steel Hasp (7106), (10) Cable Ties, (10) Lockout Tags (7010) with Legend "Do Not Operate", (7) 1 1/2 in Shackle Padlocks (7030) with (1) Key Per Padlock
For Lockout Type
General
Number of Components
30
Number of Padlocks Held
16
Standards
OSHA 1910.147
Key Type
Keyed Different
Legend
Lockout Center
Included Padlock Body Material
Plastic Coated Aluminum
Material
Plastic
Portable
No
Number of Padlocks Included
8
Number of Hooks
11
Filled/Unfilled
Filled
Wall Mounting
Yes
Language
English
Lockout Visibility
Board Only
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Color
Yellow
Background Color
Yellow
Station Type
Lockout Station
Number of Lockouts Included
30
Total Number of Components Included
30
Number of Tags Included
10
Filled
Yes
Number of Hasps Included
2
Padlock Body Material
Aluminum
Number of Compartments
0
Visibility Inside
Board Only
Cover Type
Open Front
Legend Type
Text

Description

Lockout Station, Cable Lockouts Included Not Applicable, Cover Type Open Front, Filled Yes, Number of Hasps Included 2, Number of Lockouts Included 30, Number of Padlocks Included 8, Number of Tags Included 10, Visibility Inside Board Only, For Lockout Type General, Language English, Background Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.