Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Station, Filled, Elctrical, 10" H

  • Mfr # 7117

  • Zoro # G0888402


product price: $63.15
/ea

Key Features

Includes
(1) 1-1/2 in Red Padlock, (1) Large Plug Lockout, (1) Tag, (1) Tie
For Lockout Type
Electrical Lockout
Number of Components
4
Number of Padlocks Held
3
Standards
OSHA 1910.147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7117
Zoro #
G0888402
UPC #
611105915092
Country of Origin
United States

Dimensions

Width
6 1/2 in
Height
10 in
Depth
5 1/2 in
Overall Width
6 1/2 in
Overall Depth
5 1/2 in
Overall Height
10 in

Details

Item
Lockout Station
Includes
(1) 1-1/2 in Red Padlock, (1) Large Plug Lockout, (1) Tag, (1) Tie
For Lockout Type
Electrical Lockout
Number of Components
4
Number of Padlocks Held
3
Standards
OSHA 1910.147
Key Type
Different
Legend
Lockout Plug
Max. Number of Padlocks
3
Filled/Unfilled
Filled
Included Padlock Body Material
Plastic Coated Aluminum
Lockout Application
Electrical Lockout
Number of Padlocks Included
1
Wall Mounting
Yes
Color
Yellow
Number of Hooks
1
Material
Polyester
Number of Pockets
0
Language
English
Lockout Visibility
Board Only
Keyed
Different
Portable
No
Lockout Station Closure Type
Open Front
Product Type
Lockout Station
Number of Compartments
0
Cover Type
Open Front

Description

Lockout Station, Filled, Lockout Application Electrical Lockout, Number of Components 4, Number of Padlocks Included 1, Included Padlock Body Material Plastic Coated Aluminum, Height 10 in, Width 6 1/2 in, Depth 5 1/2 in, Color Yellow, Material Polyester, Max. Number of Padlocks 3, Wall Mounting Yes, Portable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.