Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Station, Filled, Elctrical, 10 In H

  • Mfr # 7117

  • Zoro # G4915276


product price: $60.45
/ea

Key Features

Includes
(1) Large Plug Lockout, (1) 1-1/2" Red Padlock, (1) Tag, (1) Tie
Number of Components
4
Standards
OSHA 1910.147
Legend
Lockout Plug
Portable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7117
Zoro #
G4915276
UPC #
611105915092
Country of Origin
United States

Dimensions

Depth
5-1/2"
Width
6-1/2"
Height
10"

Details

Item
Lockout Station
Includes
(1) Large Plug Lockout, (1) 1-1/2" Red Padlock, (1) Tag, (1) Tie
Number of Components
4
Standards
OSHA 1910.147
Legend
Lockout Plug
Portable
No
Filled/Unfilled
Filled
Keyed
Different
Number of Padlocks Included
1
Number of Hooks
1
Wall Mounting
Yes
Number of Pockets
0
Max. Number of Padlocks
3
Color
Yellow
Language
English
Lockout Station Closure Type
Open Front
Material
Polyester
Lockout Visibility
Board Only
Lockout Application
Electrical Lockout
Included Padlock Body Material
Plastic Coated Aluminum
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Number of Key Hooks
1

Description

Lockout Station, Number of Padlocks Included 1, Language English, Includes (1) Large Plug Lockout, (1) 1-1/2 In. Red Padlock, (1) Tag, (1) Tie, Legend Lockout Plug, Material Polyester, Number of Hooks 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.