Zoro Homepage

Lockout Station, Filled, Electrical

  • Mfr # 2727

  • Zoro # G5837011


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) 3 in Shackle Aluminum Padlock with (1) Key Per Padlock, (1) 1 1/2 in Closed Hole Large Steel Hasp, (1) 1 in Closed Hole Small Steel Hasp, (10) Cable Ties, (10) Lockout Tags with Legend "Do Not Operate", (7) 1 1/2 in Shackle Aluminum Padlocks with (1) Key Per Padlock
For Lockout Type
General
Number of Components
30
Number of Padlocks Held
16
Standards
OSHA 1910.147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2727
Zoro #
G5837011
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 in
Overall Width
15 in
Overall Depth
2.5 in

Details

Item
Lockout Station
Includes
(1) 3 in Shackle Aluminum Padlock with (1) Key Per Padlock, (1) 1 1/2 in Closed Hole Large Steel Hasp, (1) 1 in Closed Hole Small Steel Hasp, (10) Cable Ties, (10) Lockout Tags with Legend "Do Not Operate", (7) 1 1/2 in Shackle Aluminum Padlocks with (1) Key Per Padlock
For Lockout Type
General
Number of Components
30
Number of Padlocks Held
16
Standards
OSHA 1910.147
Key Type
Keyed Different
Legend
Lockout Center
Number of Padlocks Included
8
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Wall Mounting
Yes
Included Padlock Body Material
Aluminum
Portable
No
Material
Plastic
Filled/Unfilled
Filled
Language
English
Lockout Visibility
Board Only
Color
Yellow
Number of Hooks
11
Background Color
Yellow
Number of Lockouts Included
30
Station Type
Lockout Station
Filled
Yes
Electrical Lockouts Included
(2) Hasps
Cover Type
Open Front
Number of Tags Included
10
Number of Hasps Included
2
Visibility Inside
Board Only
Number of Compartments
0
Total Number of Components Included
30
Legend Type
Text
Padlock Body Material
Aluminum

Description

Lockout Station, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included (2) Hasps, Filled Yes, Number of Hasps Included 2, Number of Lockouts Included 30, Number of Padlocks Included 8, Number of Tags Included 10, Visibility Inside Board Only, For Lockout Type General, Language English, Background Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.