Zoro Homepage

Lockout Station, Filled, Electrical

  • Mfr # 2728

  • Zoro # G5642244


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) 1 1/2 in Closed Hole Large Steel Hasp, (1) 1 in Closed Hole Small Steel Hasp, (10) 1 1/2 in Shackle Aluminum Padlocks with (1) Key Per Padlock, (10) Cable Ties, (10) Lockout Tags with Legend "Do Not Operate", (2) 3 in Shackle Aluminum Padlocks with (1) Key Per Padlock
For Lockout Type
General
Number of Components
34
Number of Padlocks Held
24
Standards
OSHA 1910.147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2728
Zoro #
G5642244
UPC #
611105915054
Country of Origin
United States

Dimensions

Overall Depth
2.5 in
Overall Height
23 in
Overall Width
15 in

Details

Item
Lockout Station
Includes
(1) 1 1/2 in Closed Hole Large Steel Hasp, (1) 1 in Closed Hole Small Steel Hasp, (10) 1 1/2 in Shackle Aluminum Padlocks with (1) Key Per Padlock, (10) Cable Ties, (10) Lockout Tags with Legend "Do Not Operate", (2) 3 in Shackle Aluminum Padlocks with (1) Key Per Padlock
For Lockout Type
General
Number of Components
34
Number of Padlocks Held
24
Standards
OSHA 1910.147
Key Type
Keyed Different
Legend
Lockout Center
Color
Yellow
Portable
No
Included Padlock Body Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Wall Mounting
Yes
Number of Padlocks Included
12
Material
Plastic
Number of Hooks
15
Language
English
Lockout Visibility
Board Only
Filled/Unfilled
Filled
Background Color
Yellow
Station Type
Lockout Station
Padlock Body Material
Aluminum
Number of Tags Included
10
Legend Type
Text
Electrical Lockouts Included
(2) Hasps
Total Number of Components Included
34
Number of Lockouts Included
34
Visibility Inside
Board Only
Filled
Yes
Number of Compartments
0
Number of Hasps Included
2
Cover Type
Open Front

Description

Lockout Station, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included (2) Hasps, Filled Yes, Number of Hasps Included 2, Number of Lockouts Included 34, Number of Padlocks Included 12, Number of Tags Included 10, Visibility Inside Board Only, For Lockout Type General, Language English, Background Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.