Zoro Homepage

Lockout Station, Filled, Electrical

  • Mfr # 2729

  • Zoro # G5511633


product price: $745.99
/ea
Free Shipping & Returns

Key Features

Includes
(10) Cable Ties, (10) Lockout Tags with Legend "Do Not Operate", (2) 1 1/2 in Closed Hole Large Steel Hasps, (2) 1 in Closed Hole Small Steel Hasps, (24) Aluminum Padlocks, 1.5 in Shackle, Keyed Different with (1) Key Per Padlock, Color Red, (4) Aluminum Padlocks, 3 in Shackle, Keyed Different with (1) Key Per Padlock, Color Red
For Lockout Type
General
Number of Components
52
Number of Padlocks Held
56
Standards
OSHA 1910.147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2729
Zoro #
G5511633
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2.5 in
Overall Height
23 in
Overall Width
23 in

Details

Item
Lockout Station
Includes
(10) Cable Ties, (10) Lockout Tags with Legend "Do Not Operate", (2) 1 1/2 in Closed Hole Large Steel Hasps, (2) 1 in Closed Hole Small Steel Hasps, (24) Aluminum Padlocks, 1.5 in Shackle, Keyed Different with (1) Key Per Padlock, Color Red, (4) Aluminum Padlocks, 3 in Shackle, Keyed Different with (1) Key Per Padlock, Color Red
For Lockout Type
General
Number of Components
52
Number of Padlocks Held
56
Standards
OSHA 1910.147
Key Type
Keyed Different
Legend
Lockout Center
Lockout Visibility
Board Only
Color
Yellow
Wall Mounting
Yes
Language
English
Included Padlock Body Material
Aluminum
Material
Plastic
Portable
No
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Filled/Unfilled
Filled
Number of Hooks
33
Number of Padlocks Included
28
Background Color
Yellow
Station Type
Lockout Station
Number of Tags Included
10
Padlock Body Material
Aluminum
Legend Type
Text
Total Number of Components Included
52
Cover Type
Open Front
Filled
Yes
Number of Lockouts Included
52
Visibility Inside
Board Only
Number of Compartments
0
Electrical Lockouts Included
(4) Hasps
Number of Hasps Included
4

Description

Lockout Station, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included (4) Hasps, Filled Yes, Number of Hasps Included 4, Number of Lockouts Included 52, Number of Padlocks Included 28, Number of Tags Included 10, Visibility Inside Board Only, For Lockout Type General, Language English, Background Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.