Zoro Homepage

Lockout Tagout Kit

  • Mfr # 7154-USA

  • Zoro # G309440160


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Includes
(10) Cable Ties, (10) Lockout Tags, (2) Hasps, (2) RED Padlocks, Double Circuit Breaker Lockout, Gate Valve Lockout, Single Circuit Breaker Lockout, Small Plug Lockout, Wall Switch Lockout
For Lockout Type
Electrical
Standards
UL Listed
Key Type
Keyed Different
Number of Padlocks Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7154-USA
Zoro #
G309440160
UPC #
-
Country of Origin
United States

Dimensions

For Maximum Hand Wheel Diameter
2 1/2 in

Details

Item
Lockout Tagout Kit
Includes
(10) Cable Ties, (10) Lockout Tags, (2) Hasps, (2) RED Padlocks, Double Circuit Breaker Lockout, Gate Valve Lockout, Single Circuit Breaker Lockout, Small Plug Lockout, Wall Switch Lockout
For Lockout Type
Electrical
Standards
UL Listed
Key Type
Keyed Different
Number of Padlocks Included
2
Filled
Yes
Carrying Case Type
Case
Number of Tags Included
10
Maximum Number of Padlocks
2
Valve Lockouts Included
(1) Gate Valve Lockout 1 to 2.5 in
Number of Hasps Included
2
Carrying Case Material
Plastic
Features
The Lockout Kit Can Be Wall Mounted
Number of Lockouts Included
29
Electrical Lockouts Included
(1) 1 to 2.5 in Gate Valve Lockout, (1) 120/277V Double Pole Circuit Breaker Lockout, (1) 120/277V Single Pole Circuit Breaker Lockouts, (1) Small Plug Lockout, (1) Wall Switch Lockout, (10) Lockout Tags

Description

Lockout Tagout Kit, Filled Yes, For Maximum Hand Wheel Diameter 2 1/2 in, Number of Lockouts Included 29, Number of Tags Included 10, Carrying Case Type Case, Carrying Case Material Plastic, Electrical Lockouts Included (1) 1 to 2.5 in Gate Valve Lockout, (1) 120/277V Double Pole Circuit Breaker Lockout, (1) 120/277V Single Pole Circuit Breaker Lockouts, (1) Small Plug Lockout, (1) Wall Switch Lockout, (10) Lockout Tags, Features The Lockout Kit Can Be Wall Mounted, For Lockout Type Electrical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.