Zoro Homepage

Lockout Tagout Kit

  • Mfr # 7156-USA

  • Zoro # G009440156


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Key Type
Keyed Different
Number of Padlocks Included
3
Filled
Yes
Number of Tags Included
10
Number of Lockouts Included
33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7156-USA
Zoro #
G009440156
UPC #
-
Country of Origin
United States

Details

Item
Lockout Tagout Kit
Key Type
Keyed Different
Number of Padlocks Included
3
Filled
Yes
Number of Tags Included
10
Number of Lockouts Included
33
Electrical Lockouts Included
(1) 120/277V Double Pole Circuit Breaker Lockout, (1) Large Plug Lockout, (1) Small Plug Lockout, (1) Wall Switch Lockout, (10) Lockout Tags, (3) 120/277V Single Pole Circuit Breaker Lockouts
Number of Hasps Included
3

Description

Lockout Tagout Kit, Filled Yes, For Maximum Hand Wheel Diameter Not Applicable, Number of Lockouts Included 33, Number of Tags Included 10, Electrical Lockouts Included (1) 120/277V Double Pole Circuit Breaker Lockout, (1) Large Plug Lockout, (1) Small Plug Lockout, (1) Wall Switch Lockout, (10) Lockout Tags, (3) 120/277V Single Pole Circuit Breaker Lockouts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.