Lockout Tagout Kit
Mfr # 7158-USA
Zoro # G809440042
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Cable Ties, (2) Double Circuit Breaker Lockouts, (2) Hasps, (2) Lockout Tags, (2) Single Circuit Breaker Lockouts, RED Padlock, Small Plug Lockout
For Lockout Type
Electrical
Standards
UL Listed
Key Type
Keyed Different
Number of Padlocks Included
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7158-USA
Zoro #
G809440042
UPC #
-
Country of Origin
United States
Details
Item
Lockout Tagout Kit
Includes
(2) Cable Ties, (2) Double Circuit Breaker Lockouts, (2) Hasps, (2) Lockout Tags, (2) Single Circuit Breaker Lockouts, RED Padlock, Small Plug Lockout
For Lockout Type
Electrical
Standards
UL Listed
Key Type
Keyed Different
Number of Padlocks Included
1
Filled
Yes
Number of Lockouts Included
12
Features
The Lockout Kit Can Be Carried or Belt Mounted
Carrying Case Type
Pouch
Number of Hasps Included
2
Maximum Number of Padlocks
1
Number of Tags Included
2
Included Lockout Types
Plug
Electrical Lockouts Included
(1) Small Plug Lockout, (2) 120/277V Double Pole Circuit Breaker Lockouts, (2) 120/277V Single Pole Circuit Breaker Lockouts, (2) Lockout Tags
Description
Lockout Tagout Kit, Filled Yes, For Maximum Hand Wheel Diameter Not Applicable, Number of Lockouts Included 12, Number of Tags Included 2, Carrying Case Type Pouch, Included Lockout Types Plug, Electrical Lockouts Included (1) Small Plug Lockout, (2) 120/277V Double Pole Circuit Breaker Lockouts, (2) 120/277V Single Pole Circuit Breaker Lockouts, (2) Lockout Tags, Features The Lockout Kit Can Be Carried or Belt Mounted, For Lockout Type Electrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.