Maximum Occupancy, Polyester, 7 in x 10 in, Surface
Mfr # 1905S
Zoro # G8436659
product price: $25.69
/eaKey Features
Legend
Maximum Occupancy
Height
7 in
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1905S
Zoro #
G8436659
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Details
Item
Facility Sign
Legend
Maximum Occupancy
Sign Material
Polyester
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Printed Language
English
Description
Facility Sign, Sign Subject Matter Facility, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Surface, Legend Maximum Occupancy, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.