Zoro Homepage

Mini Cable Lockout, 2 mm Cable

  • Mfr # 7658

  • Zoro # G221722382


product price: $8.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7658
Zoro #
G221722382
UPC #
-
Country of Origin
India

Description

Cable Lockout, Body Color Yellow, Body Material Plastic, Cable Color Silver, Cable Diameter 3/32 in, Cable Length 1 ft, Cable Lockout Type Pinch Point/Tab Cinching, Cable Material Steel, Cable Material Finish Vinyl, Compatible Cable Lockout 7658, For Maximum Padlock Shackle Diameter 5/16 in, Includes Cable Yes, Maximum Number of Padlocks 3, Resistance Properties Corrosion Resistant, Product Type Cable Lockout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.