Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MSDS Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English

  • Mfr # 2524

  • Zoro # G8431792


product price: $15.99
/ea

Key Features

Legend
MSDS Info
Width
12 in
Height
7 in
Sign Shape
V-Shaped
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2524
Zoro #
G8431792
UPC #
00611105910677
Country of Origin
United States

Dimensions

Width
12 in
Height
7 in
Thickness
0.125 in
Depth
13/200 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
1 1/8 in

Details

Item
MSDS Sign
Legend
MSDS Info
Sign Shape
V-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, V-Shaped
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
Yes
Includes
Adhesive Mounting Pads
Standards
LEED Accreditation
Legend Style
Text
Material
Plastic
Language
English
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Mounting Style
V-Shaped
Subject Matter
Information
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Outdoor Life Expectancy
5 to 7 yr
Material Properties
Rigid
Sign Header
No Header
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
100 ft
State Specific Sign
No
Minimum Application Temperature
40 Degrees F
Includes Mounting Hardware
Yes
Sign Legend Background Color
White
Anti-Slip Surface
No
Metal Detectable
No
Write on Surface
No
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Legend
MSDS Info
OSHA Regulations
OSHA 1910.145
Corrosion Resistant
Yes
Maximum Service Temperature
120 Degrees F
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Average Outdoor Durability
5 to 7 yr
Graffiti Resistant
No
Mirror Print
No
Number of Printed Sides
1
Minimum Service Temperature
-30 Degrees F
Mounting Pattern
4 Corner

Description

MSDS Sign, Sign Subject Matter SDS or Right to Know, Height 7 in, Width 12 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Legend MSDS Info, Printed Language English, Sign Shape V-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.