Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Clearance, Plastic, 10" x 14", Surface

  • Mfr # 2116

  • Zoro # G0617329


product price: $12.65
/ea

Key Features

Legend
No Clearance
Sign Material
Plastic
Height
10"
Width
14"
Thickness
0.065"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2116
Zoro #
G0617329
UPC #
00611105905901
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.065"
Depth
13/200 in
Sign Legend Character Height
1 1/8 in
Mounting Hole Dia.
0.125 in

Details

Item
Danger Sign
Legend
No Clearance
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Danger
Sign Background Color
White
Includes
Adhesive Mounting Tabs
Header Background Color
Black, Red, White
Legend Style
Text
Printed Language
English
Header Legend Color
White
Green Certification or Other Recognition
UL Environment Claims Validated
Standards
OSHA
Language
English
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Legend/Background Color
Red and Black/white
Subject Matter
Clearance
Material
Plastic
Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Sign Legend Style
Text
Mirror Print
No
Includes Mounting Hardware
Yes
Minimum Service Temperature
-30 Degrees F
Graffiti Resistant
No
Outdoor Life Expectancy
5 to 7 yr
State Specific Sign
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Legend
No Clearance
Sign Header Text Color
White
Average Outdoor Durability
5 to 7 yr
Anti-Slip Surface
No
Sign Header
Danger
Write on Surface
No
Sign Header Style
Text
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Maximum Service Temperature
120 Degrees F
ANSI 969 Compliant
No
Minimum Application Temperature
40 Degrees F
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
100 ft
OSHA Regulations
OSHA 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Protective Coating
No Protective Coating

Description

Danger Sign, Sign Subject Matter Overhead Clearance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend No Clearance, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.