Zoro Homepage

No E-Cigarette Smoking Label, 4 in Height, 4 in Width, Plastic, Rectangle, English

  • Mfr # 1868S

  • Zoro # G8436038


product price: $5.75
/pk 2, $2.88/ea
Sold in multiples of 2 for $11.50

Key Features

Legend
E-Cigarettes Prohibited
Width
4 in
Height
4 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1868S
Zoro #
G8436038
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Height
4 in

Details

Item
No E-Cigarette Smoking Label
Legend
E-Cigarettes Prohibited
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC

Description

No E-Cigarette Smoking Label, Sign Subject Matter No Smoking, Height 4 in, Width 4 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend E-Cigarettes Prohibited, Printed Language English, Sign Shape Rectangle, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.