No Header, No Smoking Pictogram, 6 in W x 6 in H, Rectangle, Plastic
Mfr # 1841D
Zoro # G8435539
product price: $7.99
/pk 2, $4.00/eaSold in multiples of 2 for $15.98
Key Features
Header
No Header
Legend
No Smoking Pictogram
Width
6 in
Height
6 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1841D
Zoro #
G8435539
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Height
6 in
Details
Item
No Smoking Window Decal Sign
Header
No Header
Legend
No Smoking Pictogram
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
No Text
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Legend Style
Symbol
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Legend
No Smoking Pictogram
Sign Legend Style
Symbol
Sign Header
No Header
Description
No Smoking Window Decal Sign, Rectangle, No Text, Sign Legend No Smoking Pictogram, Sign Legend Style Symbol, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.