Zoro Homepage

No Parking Sign, 12" W, 18" H, English, Aluminum

  • Mfr # 2339

  • Zoro # G8431110


product price: $19.35
/ea

Key Features

Legend
No Parking Any Time
Width
12"
Height
18"
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2339
Zoro #
G8431110
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.080"

Details

Item
No Parking Sign
Legend
No Parking Any Time
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
MUTCD Code
R7-1
Standards
MUTCD
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content

Description

No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.