No Parking Sign, Loading Zone, 18X12, 2370
Mfr # 2370
Zoro # G8431433
product price: $21.89
/eaKey Features
Legend
No Parking Loading Zone
Width
12"
Height
18"
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2370
Zoro #
G8431433
UPC #
-
Country of Origin
United States
Dimensions
Width
12"
Height
18"
Thickness
0.080 in
Details
Item
Loading Zone No Parking Sign
Legend
No Parking Loading Zone
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
MUTCD Code
R7-6D
Symbol
Double Headed Arrow
Legend Style
Symbol and Text
Standards
MUTCD
Description
No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.