No Smoking Label, 5 in H, 7 in W, Plastic, Rectangle, English, 1869S, PK2
Mfr # 1869S
Zoro # G8436108
product price: $8.99
/pk 2, $4.50/eaSold in multiples of 2 for $17.98
Key Features
Legend
Smoking is Prohibited within 25 Feet of Building Entrance
Width
7 in
Height
5 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1869S
Zoro #
G8436108
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Height
5 in
Details
Item
No Smoking Label
Legend
Smoking is Prohibited within 25 Feet of Building Entrance
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Legend Style
Symbol and Text
Sign Legend Style
Symbol and Text
Sign Legend
Smoking is Prohibited within 25 Feet of Building Entrance
Glow In The Dark
No
Description
No Smoking Label, Rectangle, English, Sign Legend Smoking is Prohibited within 25 Feet of Building Entrance, Sign Legend Style Symbol and Text, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.