No Smoking Label, 7" H, 5 in W, Plastic, Rectangle, English, 1875S, PK2
Mfr # 1875S
Zoro # G8436132
product price: $9.49
/pk 2, $4.75/eaSold in multiples of 2 for $18.98
Key Features
Legend
No Smoking Within 10 Feet of all Building Entrances
Width
5 in
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1875S
Zoro #
G8436132
UPC #
00611105904058
Country of Origin
United States
Dimensions
Width
5 in
Height
7 in
Details
Item
No Smoking Label
Legend
No Smoking Within 10 Feet of all Building Entrances
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Legend Style
Symbol and Text
Description
No Smoking Label, Sign Subject Matter No Smoking, Height 7 in, Width 5 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend No Smoking Within 10 Feet of all Building Entrances, Printed Language English, Sign Shape Rectangle, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.