Zoro Homepage

No Smoking Label, New Jersey, 7 in Height, 5 in Width, Plastic, Rectangle, English

  • Mfr # 1856S

  • Zoro # G8890469


product price: $7.45
/pk 2, $3.73/ea
Sold in multiples of 2 for $14.90

Key Features

Legend
No Smoking, Violators Are Subject To Fine. New Jersey Smoke-Free Air Act, N.J.S.A. 26:3D-55
Width
5 in
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1856S
Zoro #
G8890469
UPC #
00611105903990
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in

Details

Item
No Smoking Label, New Jersey
Legend
No Smoking, Violators Are Subject To Fine. New Jersey Smoke-Free Air Act, N.J.S.A. 26:3D-55
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Legend Style
Symbol and Text

Description

No Smoking Label, New Jersey, Sign Subject Matter No Smoking, Height 7 in, Width 5 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend No Smoking, Violators Are Subject To Fine. New Jersey Smoke-Free Air Act, N.J.S.A. 26:3D-55, Printed Language English, Sign Shape Rectangle, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.