No Smoking Sign, 10" H, 14 in W, Plastic, Rectangle, English, 2087
Mfr # 2087
Zoro # G9580763
product price: $12.29
/eaKey Features
Legend
This is A Smoke-Free Workplace
Width
14 in
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2087
Zoro #
G9580763
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.065 in
Details
Item
No Smoking Sign
Legend
This is A Smoke-Free Workplace
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Green Certification or Other Recognition
UL Environment Claims Validated
Includes
Adhesive Mounting Tabs
Mounting Style
Surface
Legend/Background Color
Red And Black/White
Subject Matter
No Smoking
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Language
English
Material
Plastic
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Surface, Legend This Is A Smoke-Free Workplace, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.