Zoro Homepage

No Smoking Sign, 10" H, 14 in W, Plastic, Rectangle, English, 2838S

  • Mfr # 2838S

  • Zoro # G8438759


product price: $9.79
/ea

Key Features

Legend
Notice, Smoking of Any Type is Prohibited On These Premises
Width
14 in
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2838S
Zoro #
G8438759
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
No Smoking Sign
Legend
Notice, Smoking of Any Type is Prohibited On These Premises
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Legend Style
Text

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend Notice, Smoking of Any Type is Prohibited On These Premises, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.