Zoro Homepage

No Smoking Sign, 10" H, 7 in W, Plastic, Rectangle, English, 1086

  • Mfr # 1086

  • Zoro # G8428931


product price: $8.75
/ea

Key Features

Legend
Smoking Prohibited In This Building
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1086
Zoro #
G8428931
UPC #
00611105906762
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.065 in

Details

Item
No Smoking Sign
Legend
Smoking Prohibited In This Building
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
Yes
Includes
Adhesive Mounting Tabs
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Smoking Prohibited In This Building, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.