No Smoking Sign, 10" H, 7 in W, Polyester, Rectangle, English, 1085S
Mfr # 1085S
Zoro # G8434172
product price: $6.95
/eaKey Features
Legend
No Smoking
Height
10 in
Sign Shape
Rectangle
Sign Mounting Style
Adhesive Surface
Printed Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1085S
Zoro #
G8434172
UPC #
00611105906748
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.025 in
Details
Item
No Smoking Sign
Legend
No Smoking
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Legend Style
Symbol and Text
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Legend No Smoking, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.