Zoro Homepage

No Smoking Sign, 10" H, 7 in W, Rectangle, English, 1878A

  • Mfr # 1878A

  • Zoro # G8436178


product price: $12.19
/ea

Key Features

Legend
No Smoking Within 8 Feet of Building Entrance
Height
10 in
Sign Shape
Rectangle
Sign Mounting Style
Surface
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1878A
Zoro #
G8436178
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in

Details

Item
No Smoking Sign
Legend
No Smoking Within 8 Feet of Building Entrance
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend No Smoking Within 8 Feet of Building Entrance, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.