Zoro Homepage

No Smoking Sign, 14 in H, 10" W, Polyester, Rectangle, English, 2086S

  • Mfr # 2086S

  • Zoro # G8890931


product price: $9.99
/ea

Key Features

Legend
Smoking Prohibited In This Building
Height
14 in
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2086S
Zoro #
G8890931
UPC #
00611105907974
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.025 in

Details

Item
No Smoking Sign
Legend
Smoking Prohibited In This Building
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Legend Style
Symbol and Text
Language
English
Material
POLYESTER
Subject Matter
No Smoking
Legend/Background Color
Red And Black/White
Mounting Style
Adhesive-Backed

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Legend Smoking Prohibited In This Building, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.