No Smoking Sign, 14 in Height, 10 in Width, Plastic, Rectangle, Spanish
Mfr # 2837
Zoro # G8889592
product price: $11.79
/eaKey Features
Legend
Aviso, No Fumar, De Ningun Tipo
Height
14 in
Sign Shape
Rectangle
Sign Mounting Style
Surface
Printed Language
Spanish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2837
Zoro #
G8889592
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Details
Item
No Smoking Sign
Legend
Aviso, No Fumar, De Ningun Tipo
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
Spanish
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Green Certification or Other Recognition
UL Environment Claims Validated
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Aviso, No Fumar, De Ningun Tipo, Printed Language Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.