No Smoking Sign, 4 in H, 4 in W, Plastic, Rectangle, No Text, 1840S, PK2
Mfr # 1840S
Zoro # G8435633
product price: $7.55
/pk 2, $3.78/eaSold in multiples of 2 for $15.10
Key Features
Header
No Header
Legend
No Smoking Pictogram
Height
4 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1840S
Zoro #
G8435633
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Height
4 in
Thickness
0.025 in
Details
Item
No Smoking Sign
Header
No Header
Legend
No Smoking Pictogram
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
No Text
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Legend Style
Symbol
Sign Legend Color
Black, Red
Mounting Style
Adhesive-Backed
Language
English
Legend/Background Color
Black/Red on White
Material
polystyrene
Sign Legend Text Color
Black, Red
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 4 in, Width 4 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Smoking Pictogram, Printed Language No Text, Sign Shape Rectangle, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.