No Smoking Sign, 5 in H, 7 in W, Plastic, Rectangle, English, 1842S, PK2
Mfr # 1842S
Zoro # G8435651
product price: $6.35
/pk 2, $3.18/eaSold in multiples of 2 for $12.70
Key Features
Legend
Notice, No Smoking Allowed, Cigarettes, Medicinal, Recreational, E-Cigs
Width
7 in
Height
5 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1842S
Zoro #
G8435651
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Height
5 in
Thickness
0.025 in
Details
Item
No Smoking Sign
Legend
Notice, No Smoking Allowed, Cigarettes, Medicinal, Recreational, E-Cigs
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Legend Style
Text
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 5 in, Width 7 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend Notice, No Smoking Allowed, Cigarettes, Medicinal, Recreational, E-Cigs, Printed Language English, Sign Shape Rectangle, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.