No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, 1839
Mfr # 1839
Zoro # G8888350
product price: $8.89
/eaKey Features
Legend
Notice, No Smoking of Any Type Allowed
Width
10 in
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1839
Zoro #
G8888350
UPC #
00611105903662
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Details
Item
No Smoking Sign
Legend
Notice, No Smoking of Any Type Allowed
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Green Certification or Other Recognition
UL Environment Claims Validated
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Notice, No Smoking of Any Type Allowed, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.