Zoro Homepage

No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, 1839S

  • Mfr # 1839S

  • Zoro # G8890548


product price: $10.75
/ea

Key Features

Legend
No Smoking of Any Type Allowed, Notice
Width
10 in
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1839S
Zoro #
G8890548
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
No Smoking Sign
Legend
No Smoking of Any Type Allowed, Notice
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend No Smoking of Any Type Allowed, Notice, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.