Zoro Homepage

No Smoking Sign, 7" H, 10" W, Rectangle, English, 1843A

  • Mfr # 1843A

  • Zoro # G8890450


product price: $16.99
/ea

Key Features

Legend
Notice, No Smoking Allowed, Cigarettes, Medicinal, Recreational, E-Cigs
Width
10 in
Height
7 in
Sign Shape
Rectangle
Sign Mounting Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1843A
Zoro #
G8890450
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.065 in

Details

Item
No Smoking Sign
Legend
Notice, No Smoking Allowed, Cigarettes, Medicinal, Recreational, E-Cigs
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend Notice, No Smoking Allowed, Cigarettes, Medicinal, Recreational, E-Cigs, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.