Zoro Homepage

No Smoking Sign, 7" H, 10" W, Rectangle, English, 1874A

  • Mfr # 1874A

  • Zoro # G8890557


product price: $12.19
/ea

Key Features

Legend
No Smoking Within 15 Feet of Main Entrances, Exits and Operable Windows
Height
7 in
Sign Shape
Rectangle
Sign Mounting Style
Surface
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1874A
Zoro #
G8890557
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
No Smoking Sign
Legend
No Smoking Within 15 Feet of Main Entrances, Exits and Operable Windows
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend No Smoking Within 15 Feet of Main Entrances, Exits and Operable Windows, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.