Zoro Homepage

No Smoking Sign, 7" H, 12 in W, Plastic, V-Shaped, English, 2572

  • Mfr # 2572

  • Zoro # G8432188


product price: $16.65
/ea

Key Features

Legend
No Smoking
Width
12 in
Height
7 in
Sign Shape
V-Shaped
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2572
Zoro #
G8432188
UPC #
00611105910707
Country of Origin
United States

Dimensions

Width
12 in
Height
7 in
Thickness
0.125 in
Depth
13/200 in
Sign Legend Character Height
1 7/8 in
Mounting Hole Dia.
0.125 in

Details

Item
No Smoking Sign
Legend
No Smoking
Sign Shape
V-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, V-Shaped
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Includes
Adhesive Mounting Pads
Green Certification or Other Recognition
UL Environment Claims Validated
Subject Matter
No Smoking
Mounting Style
V-Shaped
Legend/Background Color
Red And Black/White
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Language
English
Material
Plastic
Sign Legend Style
Symbol and Text
Average Outdoor Durability
5 to 7 yr
ANSI 969 Compliant
No
Write on Surface
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Maximum Service Temperature
120 Degrees F
Sign Legend Text Color
Black
Includes Mounting Hardware
Yes
Number of Printed Sides
1
State Specific Sign
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Sign Legend
No Smoking
Outdoor Life Expectancy
5 to 7 yr
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-30 Degrees F
Glow In The Dark
No
Metal Detectable
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Minimum Application Temperature
40 Degrees F
Sign Header
No Header
Sign Format
Traditional OSHA
Mirror Print
No
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
100 ft
OSHA Regulations
OSHA 1910.145
Maximum Viewing Distance - Unfavorable Conditions
50 ft

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 12 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Legend No Smoking, Printed Language English, Sign Shape V-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.