Zoro Homepage

No Smoking Sign, 7" H, 7 in W, Plastic, L-Shaped, English, 2575

  • Mfr # 2575

  • Zoro # G8889312


product price: $16.75
/ea

Key Features

Legend
No Smoking Beyond This Point
Width
7 in
Height
7 in
Sign Shape
L-Shaped
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2575
Zoro #
G8889312
UPC #
00611105911209
Country of Origin
United States

Dimensions

Width
7 in
Height
7 in
Thickness
0.125 in

Details

Item
No Smoking Sign
Legend
No Smoking Beyond This Point
Sign Shape
L-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, L-Shaped
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Includes
Adhesive Mounting Pads
Legend Style
Symbol and Text

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Legend No Smoking Beyond This Point, Printed Language English, Sign Shape L-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.